1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WM BERG
Z4-6
Flat Washer, Material: Stainless Steel, Finish/Coating: Plain, Size: #6, Outer Diameter: 3/8"
Mi Item #
01249576
MFR #
Z4-6
Price
$0.57
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
WM BERG Z4-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM BERG
Z4-6
Flat Washer, Material: Stainless Steel, Finish/Coating: Plain, Size: #6, Outer Diameter: 3/8"
Mi Item #
01249576
MFR #
Z4-6
Mfr description
Z4-6 WASHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$0
.57
/each
Add to Cart
Specifications
Dimensions
Inner Diameter
0.149 in
Outer Diameter
3/8 in
Size
#6
Thickness
0.031 in
Details
Finish Coating
Plain
Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items