Motion
EB-21
Eye Bolt - 3/4 in Eye Dia., 1/4-20 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265853
MFR #EB-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3/4 in Eye Dia., 1/4-20 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265853
MFR #EB-21

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EB21 EYEBOLT;SHOULD;1/4;400

Specifications

  • Inside Eye Diameter
    3/4 in
  • Thread Size
    1/4-20
  • Material
    Carbon Steel
  • Finish Coating
    Shot Blasted
  • Shoulder
    Shoulder
  • Package Quantity
    1
  • Weight
    0.05 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950135052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought