Motion
EB-22
Eye Bolt - 7/8 in Eye Dia., 5/16-18 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265862
MFR #EB-22
List Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 7/8 in Eye Dia., 5/16-18 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265862
MFR #EB-22

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.22/each for your price

Overview

Mfr description
EB22 EYEBOLT;SHOULD;5/16;680

Specifications

  • Inside Eye Diameter
    7/8 in
  • Thread Size
    5/16-18
  • Material
    Carbon Steel
  • Finish Coating
    Shot Blasted
  • Shoulder
    Shoulder
  • Package Quantity
    1
  • Weight
    0.11 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950135069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text