Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1 in Eye Dia., 3/8-16 Thread Size, Carbon Steel Material, Shot Blasted Finish
Mi Item #01265872
MFR #EB-23

Mfr description
EB23 EYEBOLT;SHOULD;3/8;1000
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Thread Size
    3/8-16
  • Weight
    0.21 lbs

Details

  • Finish Coating
    Shot Blasted
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950135076
  • Material
    Carbon Steel
  • Package Quantity
    1
  • Shoulder
    Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)