Motion
EB-29
Eye Bolt - 1-5/8 in Eye Dia., 7/8-9 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265927
MFR #EB-29
List Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-5/8 in Eye Dia., 7/8-9 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265927
MFR #EB-29

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$32.70/each for your price

Overview

Mfr description
EB29 EYEBOLT;SHOULD;7/8;6000

Specifications

  • Inside Eye Diameter
    1-5/8 in
  • Thread Size
    7/8-9
  • Material
    Carbon Steel
  • Finish Coating
    Shot Blasted
  • Shoulder
    Shoulder
  • Package Quantity
    1
  • Weight
    1.90 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950135120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text