Motion
EB-3
Eye Bolt - 1 in Eye Dia., 3/8-16 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265939
MFR #EB-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1 in Eye Dia., 3/8-16 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265939
MFR #EB-3

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EB3 EYEBOLT;PLAIN;3/8;1000

Specifications

  • Inside Eye Diameter
    1 in
  • Thread Size
    3/8-16
  • Material
    Carbon Steel
  • Finish Coating
    Shot Blasted
  • Shoulder
    No Shoulder
  • Package Quantity
    1
  • Weight
    0.13 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950135137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought