Motion
EB-7
Eye Bolt - 1-3/8 in Eye Dia., 5/8-11 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01266014
MFR #EB-7
List Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-3/8 in Eye Dia., 5/8-11 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01266014
MFR #EB-7

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$20.98/each for your price

Overview

Mfr description
EB7 EYEBOLT;PLAIN;5/8;2940

Specifications

  • Inside Eye Diameter
    1-3/8 in
  • Thread Size
    5/8-11
  • Material
    Carbon Steel
  • Finish Coating
    Shot Blasted
  • Shoulder
    No Shoulder
  • Package Quantity
    1
  • Weight
    0.55 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950135205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text