Motion
PLP201
Lite-Dri Granular or Loose Sorbent - Recycled Fiber Sorbent, 22 lb, Fluids Absorbed: Coolants, Oils, Solvents, Water
Mi Item #01305087
MFR #PLP201
Price$68.27/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lite-Dri Granular or Loose Sorbent - Recycled Fiber Sorbent, 22 lb, Fluids Absorbed: Coolants, Oils, Solvents, Water
Mi Item #01305087
MFR #PLP201

Mfr description
PLP201 LITE-DRI ABSORB
  • Unlike clay, which is simply coated with liquid, fast-wicking recycled cellulose actually soaks up the spill the moment it touches
  • Three times more absorbent means you'll use less material on the spill, reducing your labor and disposal costs
  • Silica-free composition is non-abrasive and does not pose the health hazards associated with breathing in clay dust
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.27/bg

Specifications

Dimensions

  • Container Size
    22 lb

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Recycled Fiber Sorbent
  • Product Types
    Lite-Dri Loose Absorbent
  • Type
    Lite-Dri Loose Absorbent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)