Sorbents
Sorbents are materials used to absorb liquids, particularly hazardous substances, for effective spill cleanup and containment. The primary function of sorbents, like sorbent pads and sorbent rolls, is to absorb or soak up liquids and gases, especially after chemical spills. Chemical spill situations can be very dangerous, and it can be tricky to control the spread of substances that have spilled out accidentally from containers, tanks, reservoirs, or pipes.
1,414 Results
Photos may not represent actual items. Refer to name and product specs for all details.
Best Match
Showing 1-24 of 1414