Motion
BOM405
Sorbent Containment Boom - 24 gal Capacity, 5" x 10 ft, 5 in Dia., 10 ft Long
Mi Item #02422175
MFR #BOM405
Price$222.25/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 24 gal Capacity, 5" x 10 ft, 5 in Dia., 10 ft Long
Mi Item #02422175
MFR #BOM405

Mfr description
BOM405 ABSORB. BOOM OIL
  • Field-proven performance works in all conditions to absorb oil spills on land or water
  • Floats to confine and soak up spills on water—hugs ground for land-based spills
  • Tough outer mesh is UV-resistant for long-term outdoor use without degradation—lets fluids easily pass through to filler material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.25/bg

Specifications

Dimensions

  • Diameter
    5 in
  • Dimensions
    5" x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester/Polypropylene
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)