Motion
404
Sorbent Sock - Universal, 20 gal Capacity, 3 x 42 in, Gray Color
Mi Item #02357349
MFR #404
Price$113.63/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 20 gal Capacity, 3 x 42 in, Gray Color
Mi Item #02357349
MFR #404

Mfr description
404 ABSORBENT SOCK 40/BOX
  • Tough and economical, the Original is your best choice for everyday leak protection to keep your floors safe
  • Priced per box
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.63/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 42 in
  • Length
    42 in
  • Weight
    47 lbs

Details

  • Absorbent Capacity Per Package
    20 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)