Motion
MAT244
Drum or Barrel Top Pad - 22 in Diameter, Color: Gray, Application: Universal
Mi Item #02422389
MFR #MAT244
Price$97.30/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum or Barrel Top Pad - 22 in Diameter, Color: Gray, Application: Universal
Mi Item #02422389
MFR #MAT244

Mfr description
MAT244 BARREL TOP MATS
  • Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market
  • Will not rip, tear or fray even when saturated
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.30/bx

Specifications

Dimensions

  • Diameter
    22 in

Details

  • Absorbent Capacity
    3-1/2 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Drum Compatibility
    55 gal Drums
  • Material
    Polypropylene
  • Package Quantity
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)