Motion
KIT211
Sorbent or Chemical Clean-up Kit - 20 gal Container Size, Application: Universal, 12 gal Absorbent Capacity per Kit
Mi Item #02422207
MFR #KIT211
Price$299.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 20 gal Container Size, Application: Universal, 12 gal Absorbent Capacity per Kit
Mi Item #02422207
MFR #KIT211

Mfr description
KIT211 SPILL KIT 20GAL OVERPAK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.27/each

Specifications

Dimensions

  • Container Size
    20 gal (US)
  • Weight
    30 lbs

Details

  • Absorbent Capacity Per Kit
    12 gal (US)
  • Application
    Universal
  • Color
    White
  • Container Material
    Polypropylene/Polyethylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    (6) Tamperproof Labels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)