Motion
PLP213-50
Granular or Loose Sorbent - Cellulose/Kaolin, 40 lb, Bag, Fluids Absorbed: Coolants, Oils, Solvents, Water
Mi Item #02393725
MFR #PLP213-50
Price$997.37/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granular or Loose Sorbent - Cellulose/Kaolin, 40 lb, Bag, Fluids Absorbed: Coolants, Oils, Solvents, Water
Mi Item #02393725
MFR #PLP213-50

Mfr description
PLP213 DRI ABSORB (1)PALLET OF 50 BAGS
  • Unlike clay, which is simply coated with liquid, fast-wicking cellulose-based kaolin granules begin to soak up liquid the moment they touch the spill
  • 100% recycled content is a byproduct of the paper-making process, ideal when green products are desired or required
  • Silica-free composition does not pose the health hazards associated with breathing in clay dust
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$997.37/pl

Specifications

Dimensions

  • Container Size
    40 lb

Details

  • Absorbent Capacity Per Package
    5 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Cellulose/Kaolin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)