Motion
BOM901
Sorbent Containment Boom - 30 gal Capacity, 5 in Dia., 10 ft Long
Mi Item #05918464
MFR #BOM901
Price$164.13/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 30 gal Capacity, 5 in Dia., 10 ft Long
Mi Item #05918464
MFR #BOM901

Mfr description
BOM901- OIL ONLY BOOM 5X10 (BAG OF 4)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.13/bg

Specifications

Dimensions

  • Diameter
    5 in
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Fuel/Oils
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Fuels, Oils
  • Outer Material
    Polypropylene & Polyester
  • Package Quantity
    4 per bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)