Specifications
Dimensions
- Container Size40 lb
Details
- Absorbent Capacity Per Package5 gal (US)
- ApplicationUniversal
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- MaterialCellulose/Kaolin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)