Motion
4048
Sorbent Sock - Universal, 30 gal Capacity, 3 x 48 in, Blue Color
Mi Item #02422157
MFR #4048
Price$160.97/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 30 gal Capacity, 3 x 48 in, Blue Color
Mi Item #02422157
MFR #4048

Mfr description
4048 ABSORBENT SOCK 3X48IN 40/BOX
  • The heaviest sock we make features extra-dense construction to hug floors and stay in place while containing spills
  • Priced per box
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.97/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 48 in
  • Length
    48 in
  • Weight
    50 lbs

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Universal
  • Color
    Blue
  • Filler Material
    Magnesium Aluminosilicate
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)