Motion
KIT262
Sorbent or Chemical Clean-up Kit - Drum, 95 gal Container Size, Application: Universal, 60 gal Absorbent Capacity per Kit
Mi Item #02422250
MFR #KIT262
Price$837.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Drum, 95 gal Container Size, Application: Universal, 60 gal Absorbent Capacity per Kit
Mi Item #02422250
MFR #KIT262

Mfr description
KIT262 SPILL KIT HIGH-VIS 95GAL
  • Hi-viz spill kit containers are easily seen–even in low light or from a distance–to help make spill response even faster
  • PIG Blue Socks stop spreading spills; PIG Mat and Pillows absorb; wipers clean surfaces and hands
  • Lift-out, pre-packed baskets speed access and guard contents from UV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$837.97/each

Specifications

Dimensions

  • Container Size
    95 gal (US)
  • Weight
    109 lbs

Details

  • Absorbent Capacity Per Kit
    60 gal (US)
  • Application
    Universal
  • Color
    Hi-Viz Green
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    Spill Response Information Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)