Motion
MAT280
Traffic Mat Sorbent Walkway Roll
Mi Item #02422418
MFR #MAT280
Price$213.32/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traffic Mat Sorbent Walkway Roll
Mi Item #02422418
MFR #MAT280

Mfr description
MAT280 TRAFFIC MAT RUG 36INX150FT ROLL
  • Durable absorbent mat that covers areas prone to overspray and drips
  • Absorbs drips and leaks of oils, coolants, solvents and water in walkways and high-traffic areas, making them safer
  • Can withstand constant wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.32/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    150 ft x 36 in
  • Length
    150 ft
  • Weight
    26 lbs
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    19-1/2 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Black
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)