Specifications
Dimensions
- Axle Diameter0.0148 in
- Caster Size3.0000 in, 76.20 mm
- Face Width0.0492 in
- Overall Height4.2500 in, 107.95 mm
- Tread Width1.2500 in
- Weight175 lbs
- Wheel Diameter3.0000 in
- Wheel Width1.2500 in
Details
- Additional DetailsDouble Ball Bearing Raceways, Zinc Plated, Rohs Compliant
- ApplicationHotel Equipment,Institutional Equipment,Food Service Racks And Cases,Stock Carts,Laundry Trucks
- Caster Load Capacity Range175 lbs, 79.379 kg
- Caster Rig TypeRigid
- Caster Series2 series
- Caster TypeRigid
- ConstructionDouble Ball Raceway
- Core MaterialRubber
- Finish CoatingZinc Plated
- For Use WithInstitutional Equipment
- Frame FinishZinc Plated
- Frame MaterialSteel
- Load Capacity175 lbs
- Product TypePlate Casters
- Rig Finish/CoatingZinc Plated
- Series2 series
- StyleRigid Plate
- Tread ColorBlack
- Tread MaterialSoft Rubber
- TypeRigid
- Type Of BearingRoller Bearing
- Weight Capacity175 lbs
- Wheel Material TypeRubber
- Wheel TypeSoft Rubber