Motion
02RR03001S
Swivel Plate Wheeled Caster - 02 Series, Soft Rubber Wheel Material, 3 in Wheel Diameter, 1-1/4 in Face Width, 125 lbs Load Capacity
Mi Item #01324726
MFR #02RR03001S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 02 Series, Soft Rubber Wheel Material, 3 in Wheel Diameter, 1-1/4 in Face Width, 125 lbs Load Capacity
Mi Item #01324726
MFR #02RR03001S

Mfr description
02RR03001S 02 SWL, 3" RR, ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Face Width
    1-1/4 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Mount Height
    4.2500 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Swivel Lead Length  
    1-5/16 in
  • Wheel Diameter
    3 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Institutional
  • Caster Series
    02 Series
  • Caster Type
    Swivel
  • Core Material
    Rubber
  • Load Capacity
    125 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Roller
  • Wheel Material Type
    Soft Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)