Motion
ZF081239
ZF081239
Mi Item #01326552
MFR #ZF081239
Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZF081239
Mi Item #01326552
MFR #ZF081239

Mfr description
ZF081239 ZF081239
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.56/each

Specifications

Dimensions

  • Compatible Wheel Hub Length
    2.188 in
  • Inside Diameter
    0.500 in
  • Outside Diameter
    0.750 in
  • Overall Length
    2.438 in

Details

  • Axle Type
    Hollow, Solid
  • Compatible Part Number
    WA122600
  • Compatible Series
    100, 110, 12, 16, 18, 40, 61, 62, 71, 72
  • Part Type
    Spanner Bushing
  • Product Type
    Caster & Wheel Parts
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)