Motion
16PY03201R
Rigid Plate Wheeled Caster - 16 Series, Polyurethane on Iron Core Wheel Material, 3-1/4 in Wheel Diameter, 2-3/16 in Face Width, 540 lbs Load Capacity
MI ITEM #01328016
MFR #16PY03201R
Your Price$105.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 16 Series, Polyurethane on Iron Core Wheel Material, 3-1/4 in Wheel Diameter, 2-3/16 in Face Width, 540 lbs Load Capacity
MI ITEM #01328016
MFR #16PY03201R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.06/each(List $131.33)

Overview

Mfr description
16PY03201R 3X2 POL URA ON ALU RID

Specifications

  • Additional Details
    Corrosion Resistant
  • Caster Type
    Rigid
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    16 Series
  • Caster Rig Type
    Medium Heavy Duty
  • Wheel Diameter
    3-1/4 in
  • Face Width
    2-3/16 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    540 lbs
  • Mount Height
    4.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • King Pin Diameter
    5/8 in
  • Axle Diameter
    1/2 in
  • Swivel Lead Length
  • Leg Size
    1/4 in
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Cast Iron
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text