Specifications
Dimensions
- Inside Diameter0.625 in
- Outside Diameter0.750 in
- Overall Length2.438 in
Details
- Compatible Part NumberWA122600
- Part TypeSpanner Bushing
- Product TypeCaster & Wheel Parts
- Washer TypeThrust Washer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)