Motion
WA163103
WA163103
Mi Item #01328235
MFR #WA163103
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WA163103
Mi Item #01328235
MFR #WA163103

Mfr description
WA163103 AWA00025 1X1-15/16X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Compatible Wheel Hub Length
    2.750 in, 3.250 in
  • Inside Diameter
    1.000 in
  • Outside Diameter
    1.938 in

Details

  • Axle Type
    Hollow, Solid
  • Compatible Part Number
    ZB163140, ZB163148, ZB163164, ZF121648, ZF121657 (Spanner Bushings)
  • Compatible Series
    300, 310, 330, 400, 410, 44, 63, 81, 84, 90, 92
  • Part Type
    Washer
  • Product Type
    Caster & Wheel Parts
  • Washer Type
    Plain Retaining Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)