Motion
16TM05101S
5.0000 in Wheel Diameter, 600 lbs Load Capacity
Mi Item #01329528
MFR #16TM05101S
Price$68.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Wheel Diameter, 600 lbs Load Capacity
Mi Item #01329528
MFR #16TM05101S

Mfr description
16TM05101S SWL CST C/W 5X1-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.54/each

Specifications

Dimensions

  • Mount Height
    6.5000 in
  • Swivel Lead Length  
    1.6250 in
  • Swivel Radius
    4.1250 in
  • Tread Width
    1.5000 in
  • Wheel Diameter
    5.0000 in

Details

  • Load Capacity
    600 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)