Motion
16TM05101R
5.0000 in Wheel Diameter, 600 lbs Load Capacity
MI ITEM #01329554
MFR #16TM05101R
Price$56.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Wheel Diameter, 600 lbs Load Capacity
MI ITEM #01329554
MFR #16TM05101R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.74/each

Specifications

Dimensions

  • Mount Height
    6.5000 in
  • Tread Width
    1.5000 in
  • Wheel Diameter
    5.0000 in

Details

  • Load Capacity
    600 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic

Overview

Mfr description
16TM05101R RGD CST C/W 5X1-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought