Motion
72TM10407S
Swivel Plate Wheeled Caster - 72 Series, Phenolic Wheel Material, 10 in Wheel Diameter, 2-1/2 in Face Width, 1600 lbs Load Capacity
MI ITEM #01330047
MFR #72TM10407S
List Price$281.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 72 Series, Phenolic Wheel Material, 10 in Wheel Diameter, 2-1/2 in Face Width, 1600 lbs Load Capacity
MI ITEM #01330047
MFR #72TM10407S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.77/each for your price

Overview

Mfr description
72TM10407S SWL CST C/W 10 X 2 1

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    72 Series
  • Caster Rig Type
    Heavy Duty
  • Wheel Diameter
    10 in
  • Face Width
    2-1/2 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1600 lbs
  • Mount Height
    11.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Phenolic Resin
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text