Motion
12PD08201S
Swivel Plate Wheeled Caster - 12 Series, Polyurethane on Aluminum Core Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1250 lbs Load Capacity
MI ITEM #01330375
MFR #12PD08201S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 12 Series, Polyurethane on Aluminum Core Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1250 lbs Load Capacity
MI ITEM #01330375
MFR #12PD08201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12PD08201S SWL CST C/W 8X2 PD W

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    12 Series
  • Caster Rig Type
    Medium Heavy Duty
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Wheel Hardness
    60D
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1250 lbs
  • Mount Height
    9.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Bolt Hole Shape
    Round
  • Bolt Size
    3/8 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Aluminum
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Aluminum Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text