Motion
MA5213TV BEARING

LINK-BELT
MA5213TV BEARING

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 1.5000 in Width, C0 Internal Clearance
Mi Item #01338171
MFR #MA5213TV BEARING
Price$404.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5213TV BEARING

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 1.5000 in Width, C0 Internal Clearance
Mi Item #01338171
MFR #MA5213TV BEARING

Mfr description
MA5213TV BEARING MA5213TV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$404.42/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.54 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.5000 in
  • Precision Rating
    Not Rated
  • Weight
    4.01 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    Outer Ring With Two Retaining Rings in I.D., Plain Cylindrical Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327053062
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Light
  • UPC_NO
    662327053062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)