Motion
MA5220TV BEARING

LINK-BELT
MA5220TV BEARING

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 2.3750 in Width, C0 Internal Clearance
Mi Item #01338201
MFR #MA5220TV BEARING
Price$1,406.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5220TV BEARING

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 2.3750 in Width, C0 Internal Clearance
Mi Item #01338201
MFR #MA5220TV BEARING

Mfr description
MA5220TV BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,406.44/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    3.96 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    2.3750 in
  • Precision Rating
    Not Rated
  • Weight
    13.56 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327053284
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Light
  • UPC_NO
    662327053284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)