1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
32300041
0.6250 in Inside Diameter, 7620 mm Hose Length, 60 psi Working Pressure, -70 to 400 °F Temperature Range
MI ITEM #
01360568
MFR #
32300041
Price
$426.83
/bx
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 32300041
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
32300041
0.6250 in Inside Diameter, 7620 mm Hose Length, 60 psi Working Pressure, -70 to 400 °F Temperature Range
MI ITEM #
01360568
MFR #
32300041
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$426.83
/bx
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
0.6250 in
Hose Length
7620 mm
Details
Hose Type
Heater Hose
Temperature Range
-70 to 400 °F
Working Pressure
60 psi
Overview
Mfr description
26241 HEATER HOSE 25FT PKG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought