Motion
10008
Band Hose Clamp - Stainless Steel Material, 1/2 in Min Diameter, 29/32 in Max Diameter
Mi Item #01362702
MFR #10008
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 1/2 in Min Diameter, 29/32 in Max Diameter
Mi Item #01362702
MFR #10008

Mfr description
10008 CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.33/each

Specifications

Dimensions

  • Band Diameter
    29/32 in
  • Maximum Diameter
    29/32 in
  • Minimum Diameter
    1/2 in
  • Weight
    0.04 lbs
  • Width
    9/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)