Motion
10012
Band Hose Clamp - Stainless Steel Material, 11/16 in Min Diameter, 1-1/4 in Max Diameter
Mi Item #01362704
MFR #10012
Price$2.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 11/16 in Min Diameter, 1-1/4 in Max Diameter
Mi Item #01362704
MFR #10012

Mfr description
10012 CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.41/each

Specifications

Dimensions

  • Band Diameter
    1-1/4 in
  • Maximum Diameter
    1-1/4 in
  • Minimum Diameter
    11/16 in
  • Weight
    0.05 lbs
  • Width
    9/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)