Motion
L100 18MMH7 6X2.8MMKW

LOVEJOY INC
L100 18MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #01363665
MFR #L100 18MMH7 6X2.8MMKW
Price$69.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L100 18MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #01363665
MFR #L100 18MMH7 6X2.8MMKW

Mfr description
L100-HUB-18MMH7-6X2.8MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.64/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    18 mm
  • Bore Length
    1.3800 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    3.4800 in
  • Coupling Size
    L100
  • Coupling Size Code
    L100
  • Hub End Diameter
    2.54 in
  • Hub Length
    1.3800 in
  • Keyway Size
    0.2362 x 0.1102 in
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.52 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Element Material
    SOX (NBR) Rubber
  • Horsepower @ 100 RPM
    0.66 hp
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    1134 in
  • Torque Rating (in-lb)
    417 in-lbs
  • Transmissible Torque
    417 in-lbs
  • UPC_NO
    685144419262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)