Motion
32694417
19 mm Inside Diameter, 15240 mm Hose Length, 80 psi Working Pressure, -40 to 275 °F Temperature Range
Mi Item #01364199
MFR #32694417
Price$348.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 mm Inside Diameter, 15240 mm Hose Length, 80 psi Working Pressure, -40 to 275 °F Temperature Range
Mi Item #01364199
MFR #32694417

Mfr description
28442 3/4" X 50' GS HTR HOSE 3269-4417
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.88/each

Specifications

Dimensions

  • Hose Inside Diameter
    19 mm
  • Hose Length
    15240 mm

Details

  • Hose Type
    Heater Hose
  • Temperature Range
    -40 to 275 °F
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)