Motion
030AT30-1NA19

TOBUL ACCUMULATORS
030AT30-1NA19

PISTON ACCUMULATOR- 1 PT Capacity, 3000 psi Max, SAE-8 Fluid Port, 3" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #01365915
MFR #030AT30-1NA19
List Price$2,313.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
030AT30-1NA19

PISTON ACCUMULATOR- 1 PT Capacity, 3000 psi Max, SAE-8 Fluid Port, 3" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #01365915
MFR #030AT30-1NA19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,313.99/each for your price

Overview

Mfr description
49437368 3 OD 3000 PSI 1 PT PISTON ACC
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available

Specifications

  • Accumulator Capacity
    1 PT
  • Maximum Operating Pressure
    3000
  • Fluid Port
    SAE 8 (3/4–16 UNF)
  • Shell Diameter
    3"
  • Shell Material
    Carbon Steel
  • Overall Height
    0
  • Mounting Position
    Vertical
  • Seal Material
    NBR
  • Repairable
    Repairable
  • Standards Met
    INDUSTRIAL STANDARD
  • Country Certification
    USA
  • Accumulator Weight
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text