Motion
030AT30-2NA19

TOBUL ACCUMULATORS
030AT30-2NA19

PISTON ACCUMULATOR- 2 PT Capacity, 3000 psi Max, SAE-8 Fluid Port, 3" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #01365916
MFR #030AT30-2NA19
Price$2,380.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
030AT30-2NA19

PISTON ACCUMULATOR- 2 PT Capacity, 3000 psi Max, SAE-8 Fluid Port, 3" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #01365916
MFR #030AT30-2NA19

Mfr description
71540005 3 OD 3000 PSI 2 PT PISTON ACC
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,380.19/each

Specifications

Dimensions

  • Accumulator Weight
    11
  • Fluid Port
    SAE 8 (3/4–16 UNF)
  • Overall Height
    0
  • Shell Diameter
    3"

Details

  • Accumulator Capacity
    2 PT
  • Country Certification
    USA
  • Maximum Operating Pressure
    3000
  • Mounting Position
    Vertical
  • Repairable
    Repairable
  • Seal Material
    NBR
  • Shell Material
    Carbon Steel
  • Standards Met
    INDUSTRIAL STANDARD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)