Motion
FRB 5/180

SKF
FRB 5/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #01368557
MFR #FRB 5/180
Price$89.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #01368557
MFR #FRB 5/180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.18/each

Specifications

Dimensions

  • Outside Diameter
    180 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    22317 E, 22317 EK, 2317 K, 2317, C 2317 K, C 2317
  • Compatible Housed Unit
    SNL 520-617
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577087461

Overview

Mfr description
FRB-5/180 METRIC STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought