Motion
LSS248
Band Hose Clamp Stainless Steel 16" Band Diameter
Mi Item #01370465
MFR #LSS248
Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 16" Band Diameter
Mi Item #01370465
MFR #LSS248

Mfr description
LSS 248 CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.16/each

Specifications

Dimensions

  • Band Diameter
    16 in
  • Maximum Diameter
    16 in
  • Minimum Diameter
    10-3/4 in
  • Weight
    0.16 lbs
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)