Motion
A-5230-WS R6

TIMKEN
A-5230-WS R6

Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 3.5000 in Width, R6 Internal Clearance
MI ITEM #01371273
MFR #A-5230-WS R6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
A-5230-WS R6

Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 3.5000 in Width, R6 Internal Clearance
MI ITEM #01371273
MFR #A-5230-WS R6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A 5230 WS-R6 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    R6
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +302 °F
  • Precision Rating
    Not Rated
  • Max Rpm
    1500 rpm
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    7.5 mm
  • Series
    A5200, WS
  • Weight
    52.85 lbs
  • UPC_NO
    087796021037
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text