Motion
36053-50

SKF
36053-50

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #01374712
MFR #36053-50
Your Price$185.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
36053-50

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #01374712
MFR #36053-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.25/each(List $222.30)

Overview

Mfr description
36053-50 STAB RING

Specifications

  • Compatible Housed Unit
    SAF 028KA
  • Compatible Bearing
    23028CCK/W33, C 2220 K
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    9.73 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316576658914
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought