Motion
AL050 1/2 NKW

LOVEJOY INC
AL050 1/2 NKW

Jaw Coupling Hub - Cplg Size: AL050, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #01375748
MFR #AL050 1/2 NKW
Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL050 1/2 NKW

Jaw Coupling Hub - Cplg Size: AL050, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #01375748
MFR #AL050 1/2 NKW

Mfr description
AL050-HUB-1/2-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.95/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.5000 in
  • Bore Length
    0.6200 in
  • Coupling Diameter
    1.0800 in | 27.42 mm
  • Coupling Overall Length
    1.7100 in
  • Coupling Size
    AL050
  • Coupling Size Code
    AL050
  • Hub End Diameter
    1.08 in
  • Hub Length
    0.6200 in
  • Length Through Bore
    0.6200 in
  • Outside Diameter
    1.0800 in
  • Weight
    0.04 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    AL-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    18000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Shaft Spacing
    0.4800 in
  • Torque Capacity
    50 in
  • UPC_NO
    685144102577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)