Motion
JNLW-2.500-12

PCI
JNLW-2.500-12

Hex Jam Nut & Lock Washer - 2-1/2-12 Thread Size, Steel Material
Mi Item #01376217
MFR #JNLW-2.500-12
Price$86.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-2.500-12

Hex Jam Nut & Lock Washer - 2-1/2-12 Thread Size, Steel Material
Mi Item #01376217
MFR #JNLW-2.500-12

Mfr description
JNLW-2.500-12 JAM NUT & LOCKWASHER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.29/each

Specifications

Dimensions

  • Hex Size
    3-7/8 in
  • Thread Size
    2-1/2-12
  • Weight
    3.200 lb

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    841946122131
  • Material
    Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UN
  • Thread Standard
    UN
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946122131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)