Motion
NU328EMC3
Cylindrical Roller Bearing - Straight, 140 mm ID, 300 mm OD, 62 mm Width, C3 Internal Clearance
MI ITEM #01378647
MFR #NU328EMC3
List Price$5,759.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 140 mm ID, 300 mm OD, 62 mm Width, C3 Internal Clearance
MI ITEM #01378647
MFR #NU328EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,759.01/each for your price

Overview

Mfr description
NU328EMC3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2400 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Cage Material
    Machined Brass
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    62 mm
  • Outer Ring Width
    62 mm
  • Fillet Radius
    3 mm
  • Series
    3
  • Weight
    50.71 lbs
  • Manufacturer Upc Number
    029176026317
  • UPC_NO
    029176026317
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text