Motion
N213WC3
NSK Light Cylindrical Roller Bearing, 65 mm Dia Bore, 120 mm OD, 1 Row, 23 mm W, 84000 N Dynamic/94500 N Static Load
Mi Item #01378651
MFR #N213WC3
Price$338.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 65 mm Dia Bore, 120 mm OD, 1 Row, 23 mm W, 84000 N Dynamic/94500 N Static Load
Mi Item #01378651
MFR #N213WC3

Mfr description
N 213 W C3 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.16/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    120 mm
  • Weight
    2.31 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176036873
  • Maximum RPM (Grease)
    5300 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176036873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)