Motion
NNU4932MC3
NSK NNU4932MC3, Extra Light Wide Cylindrical Roller Bearing, 160 mm Dia Bore, 220 mm OD, 2 Rows, 60 mm W
Mi Item #01378666
MFR #NNU4932MC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK NNU4932MC3, Extra Light Wide Cylindrical Roller Bearing, 160 mm Dia Bore, 220 mm OD, 2 Rows, 60 mm W
Mi Item #01378666
MFR #NNU4932MC3

Mfr description
NNU 4932MC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    220 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176033315
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176033315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)