Motion
NU 211 W
Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #01378671
MFR #NU 211 W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #01378671
MFR #NU 211 W

Mfr description
NU 211 W BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.5 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    029176033391
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)