Motion
92936384
BladeRunner® 9293-6384 V-Belt - 1.0000 in Top Width, 48.250 in Overall Length, Industrial Synchronous Belt GT
Mi Item #01379208
MFR #92936384
Price$58.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 9293-6384 V-Belt - 1.0000 in Top Width, 48.250 in Overall Length, Industrial Synchronous Belt GT
Mi Item #01379208
MFR #92936384

Mfr description
6384 SPECIAL APPL BELT 9293-6384
  • Special Application Belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.81/each

Specifications

Dimensions

  • Outside Length
    48.250 in
  • Pitch
    0.3150 in
  • Top Width
    1.0000 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Category
    Industrial Synchronous Belt GT
  • Belt Type
    Synchronous Belt GT
  • Construction
    Synchronous
  • Equipment Type
    Lawn & Garden Equipment
  • Manufacturer Catalog Number
    9293-6384
  • Material
    HCR (Hi Temp Neoprene)
  • Number Of Teeth
    153
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)