Specifications
Dimensions
- Bore Diameter220 mm
- Fillet Radius2.1 mm
- Outside Diameter300 mm
- Overall Width48 mm
- Precision RatingNot Rated
- Weight25.37 lbs
Details
- Bore TypeStraight
- Closure TypeOpen
- Finish CoatingUncoated
- Flanges(2) Inner Ring
- Internal ClearanceC0
- Max Rpm1200 rpm
- Number Of Rows1
- Operating Temperature Range-30 to +120 °C
- Product TypeCylindrical Roller Bearings
- Ring SeparationNon-Separable
- SeriesSL18
- UPC_NO4012802148763
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)